
Mounting Cable Tie, 12 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 250 PK
Mfr # PLWP3H-TL0
Zoro # G2798086
product price: $313.99
/pk 250, $1.26/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLWP3H-TL0
Zoro #
G2798086
UPC #
7498354607
Country of Origin
Singapore
Dimensions
Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.075 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.