
Mounting Hardware Kit, Stainless Steel,
Mfr # HDW1/4-A-KT
Zoro # G2760067
product price: $13.49
/eaKey Features
Material
Stainless Steel
Overall Length
1 in
Application
Busbar Connector Mounting
Overall Length (In.)
1
Product Type
Mounting Hardware Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDW1/4-A-KT
Zoro #
G2760067
UPC #
7498310496
Country of Origin
United States
Dimensions
Overall Length
1 in
Overall Length (In.)
1
Overall Length (mm)
25.4
Details
Material
Stainless Steel
Application
Busbar Connector Mounting
Product Type
Mounting Hardware Kit
Product Class
Grounding & Bonding
Description
Mounting Hardware Kit, Stainless Steel, 1/4" (6.4mm) nuts, bolts and washers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.