Zoro Homepage

Mp Cassette, 2:1 Continuous HeatshriT

  • Mfr # H000X084HXM

  • Zoro # G204859104


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyolefin
Temp. Range
257 Degrees F to 67 Degrees F
Label Height
0.84
Standards
UL 224 VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H000X084HXM
Zoro #
G204859104
UPC #
61305682365
Country of Origin
United States

Dimensions

Label Height
0.84

Details

Color
Yellow
Material
Polyolefin
Temp. Range
257 Degrees F to 67 Degrees F
Standards
UL 224 VW-1
Type
Heat Shrink Label

Description

The Portable Printer continuous Heat Shrink Labels in Yellow are made of 2:1 Military-Grade Polyolefin. They measure 0.8421.3mm) Diameter, 8' (2.4 m) Length, and have a wire range of 8 - 1 AWG. The Fast-Loading MP Label Cassette includes both Label Material and Ribbon for Easy Label Changing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.