Zoro Homepage

Mp Cassette, Continuous Self-Lam Tape, V

  • Mfr # S000X100VAM

  • Zoro # G804859290


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Vinyl
Standards
RoHS Compliant
Type
Self-Laminating Cassette
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S000X100VAM
Zoro #
G804859290
UPC #
61305677598
Country of Origin
United States

Dimensions

Width
1 in

Details

Color
White
Material
Vinyl
Standards
RoHS Compliant
Type
Self-Laminating Cassette

Description

MP Self-Laminating Label Cassette, 1.00" W x 26' L, 12 - 10 AWG Wire/Cable, White Print-on area, Vinyl, Clear/White, 1 pc. Package Quantity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.