Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mp Cassette, Continuous Tape, Vinyl, 1.5

  • Mfr # T150X000VXM-BK

  • Zoro # G604859919


product price: $64.59
/ea

Key Features

Color
Yellow
Material
Vinyl
Width
1.471 in
Standards
RoHS Compliant
Type
Continuous Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150X000VXM-BK
Zoro #
G604859919
UPC #
61305676204
Country of Origin
United States

Dimensions

Width
1.471 in
Overall Length
23 ft
Overall Width
1.471

Details

Color
Yellow
Material
Vinyl
Standards
RoHS Compliant
Type
Continuous Tape

Description

The T150X000VXM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300 printer. Vinyl. 1.5" x 23' (36 mm x 7 m). Color Black on Yellow. 1 cassette per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.