Zoro Homepage

Mp Cassette, Continuous Tape, Vinyl, .50

  • Mfr # T050X000VPM-BK

  • Zoro # G404859157


product price: $29.79
/ea

Key Features

Color
White
Material
Vinyl
Type
Continuous Tape
Standards
RoHS Compliant
Width
0.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T050X000VPM-BK
Zoro #
G404859157
UPC #
61305676189
Country of Origin
United States

Dimensions

Width
0.472 in
Overall Width
0.472
Overall Length
23 ft

Details

Color
White
Material
Vinyl
Type
Continuous Tape
Standards
RoHS Compliant

Description

The T050X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Vinyl. 0.50" x 23' (12 mm x 7 m). Color Black on White. 1 cassette per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.