Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mp Cassette, Self-Laminating Label, Viny

  • Mfr # S050X075VAM

  • Zoro # G904859206


product price: $53.59
/ea

Key Features

Color
White
Material
Vinyl
Label Width
0.5
Label Height
0.75
Type
Self-Laminating Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S050X075VAM
Zoro #
G904859206
UPC #
61305676009
Country of Origin
United States

Dimensions

Label Width
0.5
Label Height
0.75
Width
0.5 in

Details

Color
White
Material
Vinyl
Type
Self-Laminating Label
Standards
RoHS Compliant

Description

The S050X075VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 0.50" x 0.7512.7 mm x 19.1 mm). Wire/Cable Size Range 18- 14 AWG. Color Clear/White. 425 labels per cassette. 1 cassette per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.