Zoro Homepage

Mp Cassette, Self-Laminating Label, Viny

  • Mfr # S100X400VAM

  • Zoro # G004859304


product price: $45.79
/ea

Key Features

Color
White
Material
Vinyl
Label Width
1
Label Height
4
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100X400VAM
Zoro #
G004859304
UPC #
61305676138
Country of Origin
United States

Dimensions

Label Width
1
Label Height
4
Width
1 in

Details

Color
White
Material
Vinyl
Standards
RoHS Compliant
Type
Self-Laminating Label

Description

The S100X400VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 1" x 425.4 mm x 101.6 mm). Wire/Cable Size Range 2 - 1 AWG. Color Clear/White. 70 labels per cassette. 1 cassette per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.