Zoro Homepage

Mp Cassette, Turn-Tell Self-Laminating L

  • Mfr # R100X225V1M

  • Zoro # G304859004


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Vinyl
Label Width
1
Label Height
2.25
Type
Turn-Tell Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R100X225V1M
Zoro #
G304859004
UPC #
61305676174
Country of Origin
United States

Dimensions

Label Width
1
Label Height
2.25
Width
1 in

Details

Color
White
Material
Vinyl
Type
Turn-Tell Label
Standards
RoHS Compliant

Description

The R100X225V1M Self-Laminating Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. Can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables. For use with the MP300 printer. Vinyl. 1" x 2.2525.4 mm x 57.2 mm). Color Clear/White. 75 labels per cassette. 1 cassette per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.