Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht

  • Mfr # PSCB-3Y

  • Zoro # G0417110


product price: $40.65
/ea

Key Features

Legend
Blank
Color
Black/White
Material
Self-Laminating Vinyl
Temp. Range
-40°F to 150°F
Label Type
Write-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCB-3Y
Zoro #
G0417110
UPC #
7498343424
Country of Origin
United States

Details

Item
Cable Marker Book
Legend
Blank
Color
Black/White
Material
Self-Laminating Vinyl
Temp. Range
-40°F to 150°F
Label Type
Write-On

Description

Blank Self-Laminating Write-On Cable Marker Books are vinyl and laminated to protect handwritten legends in difficult environments. 3.0in x 1.0in, 60 markers per book, White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.