Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str

  • Mfr # MSBW50-C4

  • Zoro # G2993018


product price: $67.19
/pk 100, $0.67/ea

Key Features

Color
Natural
Material
304 Stainless Steel
Width
0.50"
Length
0.61"
Thickness
25.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBW50-C4
Zoro #
G2993018
UPC #
7498344659
Country of Origin
United States

Dimensions

Width
0.50"
Length
0.61"
Thickness
25.2 mil
Overall Length
0.89 in
Overall Thickness (mm)
0.6
Overall Width (mm)
15.5
Overall Width (In.)
0.61
Overall Thickness (In.)
0.03
Overall Length (In.)
0.89
Overall Length (mm)
22.6

Details

Color
Natural
Material
304 Stainless Steel
Application
General
For Use With
BT2HT,BT2MS75 and MSW50T15-CR4,MSW50T15-CR6 continous strapping
Maximum Operating Temperature (°F)
1000
Minimum Installation Temperature (°F)
-112
Minimum Installation Temperature (°C)
-60
Minimum Operating Temperature (°C)
-60
Resistance Properties
UV Resistant
Minimum Loop Tensile Strength (lb)
671
Minimum Loop Tensile Strength (N)
2984
Minimum Operating Temperature (°F)
-76
Maximum Installation Temperature (°C)
538
Environment
Indoor and Outdoor
Product Type
Strapping
Maximum Operating Temperature (°C)
538
Maximum Installation Temperature (°F)
1000
Product Name
Pan-Steel MSBW50-C4 Cable Management Buckle
Product Material
Stainless Steel
Cable Manager Type
Cable Management Buckle
Product Line
Pan-Steel
Product Color
Natural
Min Operating Temperature
-60 degrees celsius
Product Class
Cable & Wire Ties, Mounts & Straps

Description

MS Buckle, 304 SS, 0.50" (12.7mm) Wd Strapping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.