Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS Buckle, 316 SS, .38" (9.5mm) Wd Strap

  • Mfr # MSBW38-C6

  • Zoro # G2994147


product price: $61.59
/pk 100, $0.62/ea

Key Features

For Use With
BT2HT,BT2MS75 and MSW38T15-CR4,MSW38T15-CR6 continous strapping
Color
Natural
Material
316 Stainless Steel
Width
0.48 in
Overall Length
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBW38-C6
Zoro #
G2994147
UPC #
7498344655
Country of Origin
United States

Dimensions

Width
0.48 in
Overall Length
0.89 in
Overall Length (In.)
0.89
Overall Width (In.)
0.48
Overall Thickness (mm)
0.6
Overall Length (mm)
22.6
Overall Thickness (In.)
0.03
Overall Width (mm)
12.3

Details

For Use With
BT2HT,BT2MS75 and MSW38T15-CR4,MSW38T15-CR6 continous strapping
Color
Natural
Material
316 Stainless Steel
Application
Corrosive Environment
Product Type
Strapping
Minimum Operating Temperature (°F)
-76
Minimum Installation Temperature (°F)
-112
Maximum Operating Temperature (°C)
538
Maximum Installation Temperature (°C)
538
Environment
Indoor and Outdoor
Resistance Properties
UV Resistant
Maximum Operating Temperature (°F)
1000
Minimum Operating Temperature (°C)
-60
Minimum Installation Temperature (°C)
-80
Maximum Installation Temperature (°F)
1000
Min Operating Temperature
-60 degrees celsius
Max Operating Temperature
538 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

MS Buckle, 316 SS, .38" (9.5mm) Wd Strapping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.