Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS Strapping, 316 SS, .50" (12.7mm) Wd,

  • Mfr # MS4W50T15-L6

  • Zoro # G2996019


product price: $122.99
/pk 50, $2.46/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
316 Stainless Steel
Length
17.99"
Width
0.50"
Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4W50T15-L6
Zoro #
G2996019
UPC #
7498344685
Country of Origin
United States

Dimensions

Length
17.99"
Width
0.50"
Thickness
15 mil
Overall Length
18 in
Minimum Bundle Width (In.)
1
Overall Length (In.)
18
Overall Length (mm)
457
Maximum Bundle Diameter (mm)
102
Minimum Bundle Width (mm)
25.4
Overall Thickness (mm)
0.4
Overall Width (In.)
0.5
Maximum Bundle Diameter (In.)
4
Overall Thickness (In.)
0.02
Overall Width (mm)
12.7

Details

Color
Natural
Material
316 Stainless Steel
Application
Corrosive Environment
For Use With
BT2HT,BT2MS75
Maximum Operating Temperature (°F)
1000
Minimum Loop Tensile Strength (N)
2979
Maximum Installation Temperature (°C)
538
Strap Breaking Strength (lb)
671
Product Type
Strapping
Environment
Indoor and Outdoor
Minimum Installation Temperature (°C)
-60
Minimum Loop Tensile Strength (lb)
700
Maximum Installation Temperature (°F)
1000
Minimum Operating Temperature (°C)
-60
Maximum Operating Temperature (°C)
538
Minimum Operating Temperature (°F)
-76
Strap Breaking Strength (N)
2979
Minimum Installation Temperature (°F)
-112
Resistance Properties
UV Resistant
Product Name
Pan-Steel MS Series Cable Strap
Minimum Loop Tensile Strength
700 lb
Product Material
Stainless Steel
Cable Manager Type
Cable Strap
Certifications & Standards
RoHS
Additional Information
Max. Bundle Diameter: 4.0", Min. Bundle Diameter: 1.0", Tool: BT1HT, BT2MS75, Buckle design provides a low finished profile, After tensioning cut end is locked inside buckle, no sharp edges, Buckle locked in place will not slip down strap, Available in 316 material for the most corrosive environments
Product Line
Pan-Steel
Product Series
MS
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-60 degrees celsius
Max Operating Temperature
538 degrees celsius

Description

MS Strapping, 316 SS, .50" (12.7mm) Wd, 18.0" (457mm), .015" (.38mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.