Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tap Connector, 2 AWG-14 AWG

  • Mfr # PISR2-1

  • Zoro # G0782387


product price: $19.39
/ea

Key Features

Width
0.75 in
Wire Strip Length (In.)
0.63
Overall Height (mm)
31.8
Maximum Copper Conductor Size (AWG SOL)
8
UL Temperature Rating (°C)
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PISR2-1
Zoro #
G0782387
UPC #
7498342149
Country of Origin
United States

Dimensions

Width
0.75 in
Wire Strip Length (In.)
0.63
Overall Height (mm)
31.8
Maximum Copper Conductor Size (AWG SOL)
8
Overall Width (In.)
0.75
Overall Length (In.)
2.38
Hex Size (mm)
3.96
Wire Strip Length (mm)
16
Overall Height (In.)
1.2
Overall Width (mm)
19.1
Maximum Copper Conductor Size (AWG STR)
2
Minimum Copper Conductor Size (AWG STR)
14
Minimum Copper Conductor Size (AWG SOL)
10
Minimum Aluminum Conductor Size (AWG)
14
Maximum Aluminum Conductor Size (AWG)
2
Overall Length (mm)
60.5
Height
1.2 in
Overall Length
2.38 in
For Wire Size
14-2 AWG

Details

Item
Multi-Tap Connector,2 AWG-14 AWG
UL Temperature Rating (°C)
90
Product Type
Multi-Tap Connectors, In-Line Splicer/Reducer
Insulation Type
Clear PVC
Base Material
Aluminum
Standards Met
UL Listed and CSA Certified for use up to 600 V
Maximum Voltage (V)
600
Product Class
Splices
Body Material
Aluminum
Head Style
Hex
For Conductor Material
Copper or Aluminum
Standards
UL listed and CSA certified
Insulation Material
Blue PVC
Finish
Tin-Plated

Description

Multi-Tap Connector,2 AWG-14 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.