Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y

  • Mfr # PCSB4-8-4Y

  • Zoro # G2865310


product price: $51.99
/ea

Key Features

Number of Ports
8
Insulation Material
Clear PVC
Width
1.5"
Length
4.4"
Application
Aluminum or Copper Code Conductors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSB4-8-4Y
Zoro #
G2865310
UPC #
7498359917
Country of Origin
United States

Dimensions

Width
1.5"
Length
4.4"
Height
1.2"
Overall Length
4.41 in
Overall Width (In.)
1.5
Maximum Copper Conductor Size (AWG STR)
4
Overall Width (mm)
38.1
Maximum Aluminum Conductor Size (AWG)
4
Minimum Copper Conductor Size (AWG STR)
14
Hex Size (mm)
3.17
Wire Strip Length (In.)
0.56
Minimum Copper Conductor Size (AWG SOL)
14
Wire Strip Length (mm)
14.2
Minimum Aluminum Conductor Size (AWG)
14
Maximum Copper Conductor Size (AWG SOL)
10
Overall Height (In.)
1.25
Overall Length (mm)
112
Overall Length (In.)
4.41
Overall Height (mm)
31.7
For Wire Size
14-4 AWG

Details

Number of Ports
8
Insulation Material
Clear PVC
Application
Aluminum or Copper Code Conductors
Features
Double Sided
Base Material
Aluminum
Standards Met
UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C
Note
PCSB4-8-4Y replaces PCSB4-8-4
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
Product Type
Multi-Tap Mechanical Connectors, Double Sided
Maximum Voltage (V)
600
Product Material
Polyvinyl Chloride (PVC)
Product Color
Clear
Product Name
Pan-Lug Terminal Connector
Connector Details
Multi-tap Terminal
Product Line
Pan-Lug
Product Class
Wire Termination
Body Material
Aluminum
Head Style
Hex
Color
Clear
Connector Type
Double-Sided
For Conductor Material
Aluminum or Copper

Description

Multi-Tap Connector, Double-Sided, Clear Insulation, 8 Ports, #4 - #14 STR, #10 - #14 SOL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.