Zoro Homepage

Multiple Tie Plate, 1 Bundle, M-H Ties,

  • Mfr # MTP1H-E10-C

  • Zoro # G2784716


product price: $432.99
/pk 100, $4.33/ea
Free Shipping & Returns

Key Features

Height
0.20"
Length
2.09 in
Width
0.63 in
Material
Nylon 6.6
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP1H-E10-C
Zoro #
G2784716
UPC #
7498358430
Country of Origin
United States

Dimensions

Height
0.20"
Length
2.09 in
Width
0.63 in
Overall Length
2.09 in
Depth
2.09"

Details

Item
Cable Tie Mount
Material
Nylon 6.6
Color
Natural
Indoor/Outdoor
Indoor
Application
Used to Secure Closely Spaced Wire Bundles
Temp. Range
-60 to 85°C
Standards
UL 94 V-2, cULus 62275, CE Compliant
Tensile Strength
120 lb
Mounting Method
Screw
Product Color
Natural
Additional Information
Environment: Indoors, Metric Screw Size: M5
Cable Manager Type
Cable Tie Mount
Product Type
Cable Tying
Product Name
Multiple Tie Plate
Product Material
Nylon
Product Class
Cable & Wire Ties, Mounts & Straps
Min Operating Temperature
-40 degrees celsius
Max Operating Temperature
85 degrees celsius

Description

Multiple Tie Plate, 1 Bundle, M-H Ties, #10 Screw (M5)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.