Zoro Homepage

Multiple Tie Plate, 1 Bundle, M-H Ties,

  • Mfr # MTP1H-E6-C

  • Zoro # G2794699


product price: $433.99
/pk 100, $4.34/ea
Free Shipping & Returns

Key Features

Height
0.20"
Length
2.09 in
Width
0.62 in
Material
Nylon 6.6
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP1H-E6-C
Zoro #
G2794699
UPC #
7498358429
Country of Origin
United States

Dimensions

Height
0.20"
Length
2.09 in
Width
0.62 in
Overall Length
2.09 in
Depth
2.09"

Details

Item
Cable Tie Mount
Material
Nylon 6.6
Color
Natural
Standards
UL Recognized,CE Compliant
Mounting Method
Screw
Indoor/Outdoor
Indoor
Temp. Range
-60 to 85°C
Application
Used to Secure Closely Spaced Wire Bundles
Product Name
Multiple Tie Plate
Cable Manager Type
Cable Tie Mount
Product Color
Natural
Additional Information
Environment: Indoors, Metric Screw Size: M3
Product Material
Nylon
Product Type
Cable Tying
Product Class
Cable & Wire Ties, Mounts & Straps
Min Operating Temperature
-40 degrees celsius

Description

Multiple Tie Plate, 1 Bundle, M-H Ties, #6 Screw (M3)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.