
Multiple Tie Plate, 2 Bundle, M-S Ties,
Mfr # MTP2S-E6-C
Zoro # G2771897
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
Key Features
Height
0.13"
Length
3 in
Width
1/2 in
Material
Nylon 6.6
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTP2S-E6-C
Zoro #
G2771897
UPC #
7498358431
Country of Origin
United States
Dimensions
Height
0.13"
Length
3 in
Width
1/2 in
Overall Length
3 in
Depth
3"
Details
Item
Cable Tie Mount
Material
Nylon 6.6
Color
Natural
Application
Used to Secure Closely Spaced Wire Bundles
Temp. Range
-60 to 85°C
Standards
UL Recognized,CE Compliant
Indoor/Outdoor
Indoor
Mounting Method
Screw
Product Name
Multiple Tie Plate
Cable Manager Type
Cable Tie Mount
Additional Information
Environment: Indoors, Metric Screw Size: M3
Product Material
Nylon
Product Color
Natural
Product Type
Cable Tying
Max Operating Temperature
85 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-40 degrees celsius
Description
Multiple Tie Plate, 2 Bundle, M-S Ties, #6 Screw (M3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.