
Multiple Tie Plate, 4 Bundle, M-S Ties,
Mfr # MTP4S-E10-C
Zoro # G2786807
product price: $236.99
/pk 100, $2.37/ea
Free Shipping & Returns
Key Features
Height
0.13"
Length
5-1/2 in
Width
1/2 in
Material
Nylon 6.6
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTP4S-E10-C
Zoro #
G2786807
UPC #
7498358440
Country of Origin
United States
Dimensions
Height
0.13"
Length
5-1/2 in
Width
1/2 in
Depth
5.50"
Overall Length
5.5 in
Details
Item
Cable Tie Mount
Material
Nylon 6.6
Color
Natural
Standards
UL 94 V-2, cULus 62275, CE Compliant
Temp. Range
-60 to 85°C
Indoor/Outdoor
Indoor
Mounting Method
Screw
Tensile Strength
50 lb
Application
Used to Secure Closely Spaced Wire Bundles
Product Name
Multiple Tie Plate
Cable Manager Type
Cable Tie Mount
Additional Information
Environment: Indoors, Metric Screw Size: M5
Product Color
Natural
Product Material
Nylon
Product Type
Cable Tying
Min Operating Temperature
-40 degrees celsius
Product Class
Cable & Wire Ties, Mounts & Straps
Description
Multiple Tie Plate, 4 Bundle, M-S Ties, #10 Screw (M5)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.