Zoro Homepage

Multiple Tie Plate, 4 Bundle, M-S Ties,

  • Mfr # MTP4S-E6-C

  • Zoro # G2785425


product price: $252.99
/pk 100, $2.53/ea
Free Shipping & Returns

Key Features

Height
0.13"
Length
5-1/2 in
Width
1/2 in
Material
Nylon 6.6
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP4S-E6-C
Zoro #
G2785425
UPC #
7498358439
Country of Origin
United States

Dimensions

Height
0.13"
Length
5-1/2 in
Width
1/2 in
Overall Length
5.5 in
Depth
5.50"

Details

Item
Cable Tie Mount
Material
Nylon 6.6
Color
Natural
Indoor/Outdoor
Indoor
Application
Used to Secure Closely Spaced Wire Bundles
Standards
UL Recognized,CE Compliant
Mounting Method
Screw
Temp. Range
-60 to 85°C
Product Name
Multiple Tie Plate
Cable Manager Type
Cable Tie Mount
Product Color
Natural
Product Material
Nylon
Product Type
Cable Tying
Additional Information
Environment: Indoors, Metric Screw Size: M3
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
85 degrees celsius

Description

Multiple Tie Plate, 4 Bundle, M-S Ties, #6 Screw (M3)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.