Zoro Homepage

Multiple Tie Plate, 5 Bundle, M-S Ties,

  • Mfr # MTP5S-E10-C

  • Zoro # G2785538


product price: $328.99
/pk 100, $3.29/ea
Free Shipping & Returns

Key Features

Height
0.13"
Length
6-3/4 in
Width
1/2 in
Material
Nylon 6.6
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP5S-E10-C
Zoro #
G2785538
UPC #
7498358444
Country of Origin
United States

Dimensions

Height
0.13"
Length
6-3/4 in
Width
1/2 in
Overall Length
6.75 in
Depth
6.75"

Details

Item
Cable Tie Mount
Material
Nylon 6.6
Color
Natural
Tensile Strength
50 lb
Temp. Range
-60 to 85°C
Mounting Method
Screw
Standards
UL 94 V-2, cULus 62275, CE Compliant
Application
Used to Secure Closely Spaced Wire Bundles
Indoor/Outdoor
Indoor
Cable Manager Type
Cable Tie Mount
Product Name
Multiple Tie Plate
Product Color
Natural
Product Type
Cable Tying
Additional Information
Environment: Indoors, Metric Screw Size: M5
Max Operating Temperature
85 degrees celsius
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Multiple Tie Plate, 5 Bundle, M-S Ties, #10 Screw (M5)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.