Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nar Metric Dct, Pvc, 75mmx50mmx2m, Lg, 2mt

  • Mfr # MC75X50IG2

  • Zoro # G0420093


product price: $99.15
/ea
Sold in multiples of 10 for $991.50
Free Shipping & Returns

Key Features

Mounting Style
DIN Standard Mounting Holes
Color
International Gray
Material
PVC
Length
6.6 ft
Height
1.89in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC75X50IG2
Zoro #
G0420093
UPC #
-
Country of Origin
United States

Dimensions

Length
6.6 ft
Width
2.94in
Height
1.89in
Slot Width
0.2in

Details

Item
Nar Metric Dct,Pvc,75mmx50mmx2m,Lg,2mt
Mounting Style
DIN Standard Mounting Holes
Color
International Gray
Material
PVC
Standards
UL94 V-0 Flammability, UL Recognized, CE Compliant

Description

Nar Metric Dct,Pvc,75mmx50mmx2m,Lg,2mt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.