Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 5" x 5" x 1' (6-Pack)
- Mfr # F.5X1LG6-A
- Zoro # G0419244
product price:Â
$
34.85
/pk of 6, $5.81/ea
Key Features
Material
PVC
Length
72"
Wiring Duct Type
F
Measurement System
Imperial
Includes
Base Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F.5X1LG6-A
- Zoro #
- G0419244
- UPC #
- 7498337487
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type F, Narrow
- Color
- Light Gray
- Material
- PVC
- Wiring Duct Type
- F
- Measurement System
- Imperial
- Includes
- Base Only
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Note
- Flammability Rating
- UL94 V-0
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Mount Method
- Mounting Holes with Adhesive
- Cover Part Number
- C.5LG6
- Product Name
- 6ft Panduct Type F - Narrow Slot Wiring Duct
- Product Material
- Polyvinyl Chloride (PVC)
- Product Color
- Light Gray
- Certifications & Standards
- RoHS, CSA, CE, UL94V-0
- Cable Manager Type
- Cable Duct
- Product Line
- Panduct
- Product Class
- Wire Routing, Management & Protection
Description
Nar Slot Adh Duct,Pvc,.5x1x6 ft.,Lg,PK6, Package Quantity 6
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.