Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Black, 1" x 3" x 1' (6-Pack)
- Mfr # F1X3BL6
- Zoro # G0425483
product price:Â
$
60.59
/pk of 6, $10.10/ea
Key Features
Material
PVC
Length
72"
Overall Length
6 ft
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1X3BL6
- Zoro #
- G0425483
- UPC #
- 7498307464
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type F, Narrow
- Color
- Black
- Material
- PVC
- Includes
- Base Only
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Wiring Duct Type
- F
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Measurement System
- Imperial
- Cover Part Number
- C1BL6
- Product Type
- Base Wiring Duct
- Product Color
- Black
- Product Line
- Panduct
- Product Material
- Polyvinyl Chloride (PVC)
- Cable Manager Type
- Duct
- Product Name
- Panduct Duct
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Length
- 72"
- Width
- 1"
- Height
- 3"
- Overall Length
- 6 ft
- Overall Length (ft.)
- 6
- Overall Width (mm)
- 32
- Slot Width (mm)
- 5
- Slot Width (In.)
- 0.2
- Overall Height (In.)
- 3.13
- Overall Length (m)
- 1.8
- Overall Width (In.)
- 1.25
- Overall Height (mm)
- 79.4
Description
Panduct® type F narrow slot wiring duct, 1 W x 3 H, 6' length, PVC, black.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.