Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 3" x 5" x 1' (6-Pack)
- Mfr # F3X5LG6-A
- Zoro # G307478295
product price:Â
$
113.99
/pk of 6, $19.00/ea
Free Shipping & Returns
Key Features
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length
4 ft
Includes
Base Only
Slot Width (In.)
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3X5LG6-A
- Zoro #
- G307478295
- UPC #
- 7498333921
- Country of Origin
- United States
- Color
- Light Gray
- Material
- Lead-Free PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes
- Base Only
- Wiring Duct Type
- F
- Cover Part Number
- C3LG6
- Mount Method
- Mounting Holes with Adhesive
- Measurement System
- Imperial
- Flammability Rating
- UL94 V-0
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Note
- Product Type
- Base Wiring Duct
- Sub Brand
- Panduct®
- Standards Met
- RoHS Compliant, UL Recognized, CE Compliant
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 3.25 in
- Height
- 5.1 in
- Overall Length
- 4 ft
- Slot Width (In.)
- 0.2
- Overall Length (m)
- 1.8
- Overall Height (In.)
- 5.1
- Overall Width (mm)
- 82.6
- Overall Width (In.)
- 3.25
- Overall Height (mm)
- 129.5
- Overall Length (ft.)
- 6
- Slot Width (mm)
- 5
Description
Narrow Slotted Duct, Adhesive, PVC, 3 X 5 X 6'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.