Base Wiring Duct, Type F, Narrow, Black, 1.5" x 2" x 1' (6-Pack)

  • Mfr # F1.5X2BL6

  • Zoro # G707478307


product price:  $44.15
/pk 6, $7.36/ea

Key Features

Material
Lead-Free PVC
Overall Length
6 ft
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Bawe Only
Measurement System
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1.5X2BL6
Zoro #
G707478307
UPC #
7498307417
Country of Origin
United States

Dimensions

Width
1.75 in
Height
2.12 in
Overall Length
6 ft
Slot Width (In.)
0.2
Overall Length (m)
1.8
Overall Width (In.)
1.75
Overall Height (In.)
2.12
Overall Length (ft.)
6
Overall Height (mm)
53.8
Slot Width (mm)
5
Overall Width (mm)
44.5

Details

Color
Black
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Bawe Only
Measurement System
Imperial
Product Type
Base Wiring Duct
Wiring Duct Type
F
Flammability Rating
UL94 V-0
Mount Method
Mounting Holes
Wiring Duct Style
Narrow Slot Wiring Duct
Cover Part Number
C1.5BL6
Product Class
Wire Routing, Management & Protection

Description

Narrow Slotted Duct, PVC, 15 X 2 X 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.