Base Wiring Duct, Type F, Narrow, Black, 1.5" x 4" x 1' (6-Pack)

  • Mfr # F1.5X4BL6

  • Zoro # G907478312


product price:  $66.15
/pk 6, $11.03/ea

Key Features

Color
Black
Material
Lead-Free PVC
Width
1.75 in
Height
4.1 in
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1.5X4BL6
Zoro #
G907478312
UPC #
7498307476
Country of Origin
United States

Dimensions

Width
1.75 in
Height
4.1 in
Overall Length
6 ft
Slot Width (mm)
5
Overall Height (mm)
104.1
Slot Width (In.)
0.2
Overall Height (In.)
4.1
Overall Length (ft.)
6
Overall Width (mm)
44.5
Overall Width (In.)
1.75
Overall Length (m)
1.8

Details

Color
Black
Material
Lead-Free PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Measurement System
Imperial
Wiring Duct Type
F
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Wiring Duct Style
Narrow Slot Wiring Duct
Mount Method
Mounting Holes
Cover Part Number
C1.5BL6
Product Class
Wire Routing, Management & Protection

Description

Narrow Slotted Duct, PVC, 15 X 4 X 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.