Base Wiring Duct, Type F, Narrow, Black, 6" x 4" x 1' (6-Pack)
- Mfr # F6X4BL6
- Zoro # G307478301
product price:Â
$
119.99
/pk of 6, $20.00/ea
Free Shipping & Returns
Key Features
Material
Lead-Free PVC
Includes
Base Only
Overall Length
6 ft
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Flammability Rating
UL94 V-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6X4BL6
- Zoro #
- G307478301
- UPC #
- 61305620741
- Country of Origin
- United States
- Color
- Black
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Flammability Rating
- UL94 V-0
- Cover Part Number
- C6BL6
- Wiring Duct Type
- F
- Product Type
- Base Wiring Duct
- Measurement System
- Imperial
- Mount Method
- Mounting Holes
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 6.25 in
- Height
- 4.15 in
- Overall Length
- 6 ft
- Slot Width (In.)
- 0.2
- Overall Height (In.)
- 4.15
- Overall Width (mm)
- 158.8
- Slot Width (mm)
- 5
- Overall Length (ft.)
- 6
- Overall Height (mm)
- 105.4
- Overall Length (m)
- 1.8
- Overall Width (In.)
- 6.25
Description
Narrow Slotted Duct, PVC, Black, 6 X 4 X 6'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.