
NETKEY 48 PORT PATCH PANEL, MODULAR FLUSH MOUNT 2RU, ROHS BLACK
Mfr # NKPP48FMY
Zoro # G0956384
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Material
CRS
Color
Black
Overall Height (mm)
88.13
Overall Depth (mm)
26.41
Product Type
Modular Patch Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKPP48FMY
Zoro #
G0956384
UPC #
74983056026
Country of Origin
Unknown
Dimensions
Overall Height (mm)
88.13
Overall Depth (mm)
26.41
Overall Width (mm)
482.6
Overall Height (In.)
3.47
Overall Depth (In.)
1.04
Overall Width (In.)
19
Compatible Rack Width
19"
Details
Material
CRS
Color
Black
Product Type
Modular Patch Panel
Patch Panel Style
Flat
Number of Rack Units
2
Identification Type
Adhesive Label
Number Of Ports
48
Shield Type
Unshielded
Module Type
Keystone
Number of Network (RJ-45) Ports
48
Product Name
NetKey 48 Port Modular Patch Panel
Form Factor
Rack-mountable
Product Line
NetKey
Total Number of Ports
48
Number of RJ-11 Ports
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.