Zoro Homepage

NETKEY CAT 5E 110 PUNCHDOWN, JACK - ORANGE,

  • Mfr # NKP5E88MOR

  • Zoro # G3191317


product price: $7.79
/ea

Key Features

Color
Orange
Number of Ports
1
Connector Type
Jack Module - Standard
Overall Width (In.)
0.65
Minimum Storage Temperature (°C)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKP5E88MOR
Zoro #
G3191317
UPC #
74983106929
Country of Origin
Unknown

Dimensions

Overall Width (In.)
0.65
Overall Length (In.)
1.16
Overall Height (In.)
0.9
Overall Depth (In.)
1.16

Details

Color
Orange
Number of Ports
1
Connector Type
Jack Module - Standard
Minimum Storage Temperature (°C)
-40
Product Type
Network Connector
Maximum Storage Temperature (°C)
75
Performance Level
Category 5e
Minimum Operating Temperature (°C)
-10
Termination Style
Punchdown
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Shield Type
Unshielded (UTP)
Contact Material
Plated Phosphor Bronze
Maximum Operating Temperature (°C)
75
Note
Punchdown style termination
Body Material
Polycarbonate
Wiring Scheme
T568A/T568B
Module Type
Keystone
Connector Details
1 x RJ-45 Network Female
Product Name
NKP5E88MOR Cat.5e UTP Keystone Mpdule
110 Block
Yes
Product Color
Orange
Wiring
A/B Universal
Termination
Idc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.