NETKEY DOUBLE-GANG VERTICAL, FACEPLATE W/ 8 PORTS FLUSH, MOUNT W /LABELS

  • Mfr # NK8FWH

  • Zoro # G2136627


product price: $6.99
/ea

Key Features

Color
White
Module Type
Keystone
Number of Gangs
2
Number of Ports
8
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK8FWH
Zoro #
G2136627
UPC #
74983030743
Country of Origin
Unknown

Dimensions

Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Depth (In.)
0.45
Overall Depth (mm)
11.5
Overall Width (In.)
4.5
Overall Width (mm)
114.3

Details

Color
White
Module Type
Keystone
Number of Gangs
2
Number of Ports
8
Material
ABS
Outlet Orientation
Flat
Product Type
Faceplate
Mount Orientation
Vertical
Identification Type
Label Pocket
Gang Opening Type
Double Gang
Features
Optional screw covers can be used in place of labels and clear label covers, Flush mount screw-on faceplates with labeling
Product Line
NetKey
Product Name
NetKey 8 Sockets Double Gang Faceplate
Total Number of Sockets
8
Product Color
White
Package Contents
NetKey 8 Sockets Double Gang Faceplate, Mounting Screws, Labels, Clear Label Covers
Mounting
Flush Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.