Network Blackout Jack, Copper, Blue, Pk10
Mfr # PSL-DCJB-BU
Zoro # G5941004
product price: $39.05
/pk 10, $3.91/eaSold in multiples of 20 for $781.00
Key Features
Material
Plastic
Color
Blue
For Use With
RJ45 Jacks
Category Type
Network Security
Type
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSL-DCJB-BU
Zoro #
G5941004
UPC #
074983578016
Country of Origin
Costa Rica
Dimensions
Overall Height
3/8 in
Overall Width
1/2 in
Overall Depth
1/2 in
Details
Item
Modular Jack Blockout
Material
Plastic
Color
Blue
For Use With
RJ45 Jacks
Category Type
Network Security
Type
Copper
Product Type
Blockout Device
Resistance Properties
Tamper Resistant
Description
Modular Jack Blockout, Product Type Blockout Device, Color Blue, For Use With RJ45 Jacks, Material Plastic, Overall Depth 1/2 in, Overall Height 3/8 in, Overall Width 1/2 in, Resistance Properties Tamper Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.