Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Network Blackout Jack, Copper, Green, Pk10

  • Mfr # PSL-DCJB-GR

  • Zoro # G5922743


product price: $35.59
/pk 10, $3.56/ea
Sold in multiples of 20 for $711.80

Key Features

Material
Plastic
Color
Green
For Use With
RJ45 Jacks
Category Type
Network Security
Type
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSL-DCJB-GR
Zoro #
G5922743
UPC #
074983063703
Country of Origin
Costa Rica

Dimensions

Overall Width
1/2 in
Overall Height
3/8 in
Overall Depth
1/2 in

Details

Item
Modular Jack Blockout
Material
Plastic
Color
Green
For Use With
RJ45 Jacks
Category Type
Network Security
Type
Copper
Product Type
Blockout Device
Resistance Properties
Tamper Resistant

Description

Modular Jack Blockout, Product Type Blockout Device, Color Green, For Use With RJ45 Jacks, Material Plastic, Overall Depth 1/2 in, Overall Height 3/8 in, Overall Width 1/2 in, Resistance Properties Tamper Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.