Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Networklabel, Adh, 3.79" x .3"h, Wh, PK1000

  • Mfr # C379X030FJJ

  • Zoro # G0420470


product price: $249.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyolefin
Temp. Range
-40°F to 180°F
Label Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C379X030FJJ
Zoro #
G0420470
UPC #
7498344245
Country of Origin
Costa Rica

Details

Item
Network Label
Color
White
Material
Polyolefin
Temp. Range
-40°F to 180°F
Label Type
Adhesive

Description

Laser/ink jet network label, 3.79" W x 0.30" H, 6-port identifier, adhesive polyolefin, white, 2 label/row, 50 labels/sheet, 1000 labels per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.