Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nk, 1pt, Sg, Flush, Faceplate, L, Ei

  • Mfr # NK1FEIY

  • Zoro # G0412299


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Module Type
Keystone
Color
Electric Ivory
Number of Gangs
1
Number of Ports
1
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK1FEIY
Zoro #
G0412299
UPC #
7498305446
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Overall Width (mm)
69.85
Overall Depth (mm)
11.43
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Overall Depth (In.)
0.45

Details

Item
Nk,1pt,Sg,Flush,Faceplate,L,Ei
Module Type
Keystone
Color
Electric Ivory
Number of Gangs
1
Number of Ports
1
Material
ABS
Product Type
Faceplate
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Mount Orientation
Vertical
Identification Type
Label Pocket
Features
Designed to accept all common manufacturers' Keystone modules or any Keystone module .900 inches wide or less, Accepts all NetKey Keystone Copper Modules and recommended Duplex Fiber Optic Modules
Package Contents
1 Socket NetKey Faceplate, Clear label covers, Mounting screws, Labels
Product Color
Electric Ivory
Product Line
NetKey
Total Number of Sockets
1
Product Name
1 Socket NetKey Faceplate
Mount Type
Flush Mount
Product Class
Faceplates & Boxes

Description

NetKey single gang, flush mount vertical faceplate , accepts one keystone module, includes label and label cover. Electric Ivory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.