
NK 2PT 1/3 FLAT INSERT
Mfr # AFR4TRT70BL
Zoro # G610562988
product price: $26.69
/eaKey Features
Width
3.49 in
Includes
Above Floor Raceway, 2 x Concrete Screws
Height
3.50 in
For Use With
T-70
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFR4TRT70BL
Zoro #
G610562988
UPC #
26121620
Country of Origin
United States
Dimensions
Width
3.49 in
Height
3.50 in
Overall Length (In.)
7.13
Depth
7.13 in
Details
Item
Cable Routing
Includes
Above Floor Raceway, 2 x Concrete Screws
For Use With
T-70
Color
Black
Application
Provides solutions for routing low voltage, fiber optic and/or power cabling over floors.
Material
ABS
Internal Area (in²)
24.88in²
Fitting Type
Transition Fitting
Raceway Type
Power Rated
Resistance Properties
Tamper-Resistant
Compatible With
Pan-Way Above Floor Raceway System
Environmentally Friendly
Yes
Cable Manager Type
Raceway Transition Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.