Zoro Homepage

Nk, 2pt, ScrewOn, Faceplate, L, Ig

  • Mfr # NK2FIGY

  • Zoro # G107478259


product price: $22.15
/pk 10, $2.22/ea

Key Features

Color
International Gray
Module Type
Keystone
Number of Ports
2
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2FIGY
Zoro #
G107478259
UPC #
7498305451
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Depth (mm)
11.43
Overall Width (mm)
69.85
Overall Depth (In.)
0.45
Overall Height (mm)
114.3

Details

Color
International Gray
Module Type
Keystone
Number of Ports
2
Material
ABS
Product Type
Faceplate
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Identification Type
Label Pocket
Mount Orientation
Vertical
Product Class
Copper Systems

Description

Nk, 2pt, ScrewOn, Faceplate, L, Ig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.