Zoro Homepage

Nk, 2pt, Sg, Flush Mnt Faceplate, Bl

  • Mfr # NK2FNBL

  • Zoro # G607478278


product price: $20.29
/pk 10, $2.03/ea

Key Features

Module Type
Keystone
Color
Black
Number of Ports
2
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2FNBL
Zoro #
G607478278
UPC #
7498300976
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Height (In.)
4.5
Overall Width (In.)
2.75
Overall Height (mm)
114.3
Overall Depth (mm)
11.43
Overall Width (mm)
69.85
Overall Depth (In.)
0.45

Details

Module Type
Keystone
Color
Black
Number of Ports
2
Material
ABS
Product Type
Faceplate
Gang Opening Type
Single Gang
Identification Type
Adhesive Label
Outlet Orientation
Flat
Mount Orientation
Vertical
Product Class
Copper Systems

Description

Nk, 2pt, Sg, Flush Mnt Faceplate, Bl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.