Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nk, 4pt, Sg, Flush Mnt Faceplate, Wh

  • Mfr # NK4FNWH

  • Zoro # G0412524


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Color
White
Module Type
Keystone
Number of Gangs
1
Number of Ports
4
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4FNWH
Zoro #
G0412524
UPC #
7498365254
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Depth (In.)
0.45
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Depth (mm)
11.5
Overall Width (mm)
69.85
Overall Height (mm)
114.3

Details

Item
Nk,4pt,Sg,Flush Mnt Faceplate,Wh
Color
White
Module Type
Keystone
Number of Gangs
1
Number of Ports
4
Material
ABS
Mount Orientation
Vertical
Outlet Orientation
Flat
Gang Opening Type
Single Gang
Product Type
Faceplate
Identification Type
Adhesive Label
Product Name
NetKey 4 Sockets Single Gang Faceplate
Features
Flush mount vertical faceplate, Optional adhesive labels available, Available in 1, 2, 3 and 4 module single gang styles
Product Color
White
Product Line
NetKey
Total Number of Sockets
4
Package Contents
NetKey 4 Sockets Single Gang Faceplate, Mounting Screws
Product Class
Faceplates & Boxes

Description

Nk,4pt,Sg,Flush Mnt Faceplate,Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.