Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nk, Cat5e, Leadframe, Jackmod, Wh

  • Mfr # NK5E88MWHY

  • Zoro # G0417670


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Color
White
Width
0.6"
Depth
1.4"
Height
0.9"
Connector Type
Jack Module - Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK5E88MWHY
Zoro #
G0417670
UPC #
7498305505
Country of Origin
China

Dimensions

Width
0.6"
Depth
1.4"
Height
0.9"
Overall Width (In.)
0.65
Overall Length (In.)
1.37
Overall Height (In.)
0.87
Overall Depth (In.)
1.37
Overall Length
1.37 in

Details

Item
Nk,Cat5e,Leadframe,Jackmod,Wh
Color
White
Connector Type
Jack Module - Standard
Maximum Operating Temperature (°C)
65
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Note
Leadframe style jack
Termination Style
Leadframe
Shield Type
Unshielded (UTP)
Performance Level
Category 5e
Maximum Storage Temperature (°C)
70
Body Material
ABS/Polycarbonate
Minimum Storage Temperature (°C)
-40
Minimum Operating Temperature (°C)
-10
Wiring Scheme
T568A/T568B
Module Type
Keystone
Product Type
Network Connector
Contact Material
Plated Phosphor Bronze
Product Line
NetKey
Compatibility
Panduit NetKey: Modular Patch Panels, Faceplates, Surface Mount Boxes
Product Name
NetKey Modular Insert
Product Color
White
Product Material
Polycarbonate
Certifications & Standards
EIA/TIA-568
Connector Details
1 x RJ-45 Network Female
Min Operating Temperature
65 degrees celsius
Product Class
Jack Modules
Max Operating Temperature
65 degrees celsius

Description

Nk,Cat5e,Leadframe,Jackmod,Wh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.