Zoro Homepage

Nk, Cat6, Pch Down Jk Mod, Ei

  • Mfr # NK688MEI-Q

  • Zoro # G307479483


product price: $179.99
/pk 25, $7.20/ea
Free Shipping & Returns

Key Features

Color
Electric Ivory
Width
0.65 in
Connector Type
Jack Module - Standard
Height
0.9 in
Depth
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK688MEI-Q
Zoro #
G307479483
UPC #
7498399713
Country of Origin
United States

Dimensions

Width
0.65 in
Height
0.9 in
Depth
1.16 in
Overall Length
1.16 in
Overall Width (In.)
0.65
Overall Length (In.)
1.16
Overall Depth (In.)
1.16
Overall Height (In.)
0.9

Details

Color
Electric Ivory
Connector Type
Jack Module - Standard
Termination Style
Punchdown
Shield Type
Unshielded (UTP)
Minimum Storage Temperature (°C)
-40
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Performance Level
Category 6
Contact Material
Plated Phosphor Bronze
Minimum Operating Temperature (°C)
-10
Note
Punchdown style termination; convenience pack of 25
Body Material
Polycarbonate
Module Type
Keystone
Maximum Storage Temperature (°C)
75
Wiring Scheme
T568A/T568B
Maximum Operating Temperature (°C)
75
Product Type
Jack Module
Max Operating Temperature
65 degrees celsius
Min Operating Temperature
-10 degrees celsius
Product Class
Copper Systems

Description

Nk, Cat6, Pch Down Jk Mod, Ei

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.