Zoro Homepage

Nk, Cat6, Pch Down Jk Mod, Iw, PK25

  • Mfr # NK688MIW-Q

  • Zoro # G0421125


product price: $161.99
/pk 25, $6.48/ea
Free Shipping & Returns

Key Features

Height
0.9 in
Width
0.65 in
Connector Type
Jack Module - Standard
Color
Off White
Depth
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK688MIW-Q
Zoro #
G0421125
UPC #
7498371756
Country of Origin
United States

Dimensions

Height
0.9 in
Width
0.65 in
Depth
1.16 in
Overall Length
1.16 in
Overall Height (In.)
0.9
Overall Depth (mm)
29.5
Overall Width (mm)
16.5
Overall Height (mm)
22.9
Overall Depth (In.)
1.16
Overall Length (mm)
29.5
Overall Length (In.)
1.16
Overall Width (In.)
0.65

Details

Item
Nk,Cat6,Pch Down Jk Mod,Iw,PK25
Connector Type
Jack Module - Standard
Color
Off White
Product Type
Jack Module
Note
Punchdown style termination; convenience pack of 25
Minimum Operating Temperature (°C)
-10
Contact Material
Plated Phosphor Bronze
Minimum Operating Temperature (°F)
14
Shield Type
Unshielded (UTP)
Minimum Storage Temperature (°F)
-40
Module Type
Keystone
Maximum Operating Temperature (°F)
167
Maximum Storage Temperature (°C)
75
Performance Level
Category 6
Body Material
Polycarbonate
Wiring Scheme
T568A/T568B
Maximum Storage Temperature (°F)
167
Termination Style
Punchdown
Maximum Operating Temperature (°C)
75
Minimum Storage Temperature (°C)
-40
Product Name
NetKey NK688MIW-Q Punchdown Modular Insert
Connector Details
RJ-45 Network Female
Product Line
NetKey
110 Block
Yes
Certifications & Standards
T568A, T568B
Compatibility
Panduit NetKey: Faceplates, Surface Mount Boxes, Modular Patch Panels
Product Color
Off White
Product Class
Copper Systems
Max Operating Temperature
65 degrees celsius
Min Operating Temperature
-10 degrees celsius

Description

Bulk pack of 25, Category 6, 8-position, 8-wire, keystone punchdown jack modules. Off White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.