Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nk, Cat6, Utp, Jackmod, Tpstyle, Bl

  • Mfr # NK6TMBL

  • Zoro # G0417241


product price: $7.89
/ea

Key Features

Height
0.76 in
Connector Type
Jack Module - Standard
Color
Black
Width
0.58 in
Depth
1.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6TMBL
Zoro #
G0417241
UPC #
7498343802
Country of Origin
United States

Dimensions

Height
0.76 in
Width
0.58 in
Depth
1.43 in
Overall Length
1.43 in
Overall Width (mm)
14.7
Overall Height (mm)
19.3
Overall Depth (In.)
1.43
Overall Depth (mm)
36.3
Overall Width (In.)
0.58
Overall Height (In.)
0.76
Overall Length (mm)
36.3
Overall Length (In.)
1.43

Details

Item
Nk,Cat6,Utp,Jackmod,Tpstyle,Bl
Connector Type
Jack Module - Standard
Color
Black
Features
PoE+
Minimum Operating Temperature (°F)
14
Minimum Storage Temperature (°C)
-40
Module Type
Keystone
Product Type
Jack Module
Minimum Operating Temperature (°C)
-10
Termination Style
TP Style
Performance Level
Category 6
Wiring Scheme
T568A/T568B
Maximum Storage Temperature (°F)
158
Minimum Storage Temperature (°F)
-40
Contact Material
Plated Phosphor Bronze
Body Material
ABS/Polycarbonate
Maximum Storage Temperature (°C)
70
Shield Type
Unshielded (UTP)
Note
TP style termination
Maximum Operating Temperature (°C)
65
Maximum Operating Temperature (°F)
149
Product Color
Black
Product Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
Product Name
Network Connector
Material Details
Polycarbonate - Cap
Connector Details
1 x RJ-45 Network
Max Operating Temperature
65 degrees celsius
Product Class
Jack Modules
Min Operating Temperature
-10 degrees celsius

Description

Category 6, 8-position, 8-wire Keystone jack module, black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.