Zoro Homepage

Nk Punchdown Base

  • Mfr # NKSPB

  • Zoro # G0414651


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Overall Height (In.)
0.73
Overall Height (mm)
18.6
Accessory Type
Connector Tools & Accessories
Material
ABS
For Use With
Base used to assist in terminating Category 6 punchdown and A/V punchdown modules.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKSPB
Zoro #
G0414651
UPC #
7498398703
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
0.73
Overall Height (mm)
18.6
Overall Width (In.)
2.18
Overall Width (mm)
55.3
Overall Length
0.73 in
Width
2.18 in
Height
2.18 in

Details

Item
Nk Punchdown Base
Accessory Type
Connector Tools & Accessories
Material
ABS
For Use With
Base used to assist in terminating Category 6 punchdown and A/V punchdown modules.
Product Type
Punchdown Base
Color
Black
Product Class
Copper Systems

Description

Base used to assist in terminating Category 6 punchdown and A/V punchdown modules.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.