Zoro Homepage

NK STAINLESS STEEL WALL PHONE, PLATE WITH MOUNTING,

  • Mfr # KWPY

  • Zoro # G3190556


product price: $17.99
/ea

Key Features

Material
Stainless Steel
Color
Metallic
Number of Ports
1
Width
2.8"
Depth
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWPY
Zoro #
G3190556
UPC #
74983054367
Country of Origin
Unknown

Dimensions

Width
2.8"
Depth
0.3"
Height
4.5"
Overall Height (In.)
4.5
Overall Depth (In.)
0.32
Overall Width (In.)
2.75

Details

Material
Stainless Steel
Color
Metallic
Number of Ports
1
Standards Met
RoHS Compliant
Identification Type
Adhesive Label
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Product Type
Faceplate
Module Type
Keystone
Outlet Orientation
Flat
Total Number of Sockets
1
Mount Type
Wall Mount
Number of Gangs
1
Product Material
Stainless Steel
Product Name
KWPY Faceplate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.