Zoro Homepage

Nk1pt, Sgl Gang, Flushmntfcplt

  • Mfr # NK1FNBL

  • Zoro # G407478256


product price: $20.29
/pk 10, $2.03/ea

Key Features

Color
Black
Module Type
Keystone
Number of Ports
1
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK1FNBL
Zoro #
G407478256
UPC #
7498300975
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Length
9.84 ft
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Depth (mm)
11.43
Overall Depth (In.)
0.45
Overall Width (In.)
2.75

Details

Color
Black
Module Type
Keystone
Number of Ports
1
Material
ABS
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Mount Orientation
Vertical
Product Type
Faceplate
Identification Type
Adhesive Label
Product Class
Copper Systems

Description

Nk1pt, Sgl Gang, Flushmntfcplt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.