Zoro Homepage

Noise Shield, 2pcs, 2" x 3 ft., 1pc

  • Mfr # SD2EMI

  • Zoro # G0415202


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Panduit Wiring Duct 2" in height
Material
Galvannealed Steel
Width
0.96 in
Application
Wiring Duct Accessory - Slotted Divider Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD2EMI
Zoro #
G0415202
UPC #
7498329116
Country of Origin
Mexico

Dimensions

Width
0.96 in
Height
1.81 in
Overall Width (In.)
0.96
Overall Width (mm)
24.4
Overall Length (m)
1.8
Overall Height (In.)
1.81
Compatible Duct Height (mm)
50.8
Overall Length (ft.)
6
Compatible Duct Height (In.)
2
Overall Height (mm)
46.1
Overall Length
6 ft

Details

Item
Noise Shield,2pcs,2" x 3 ft.,1pc
Color
Black
For Use With
Panduit Wiring Duct 2" in height
Material
Galvannealed Steel
Application
Wiring Duct Accessory - Slotted Divider Wall
Flammability Rating
UL94V-0
Note
Reduces EMI/RFI noise between sensitive and noisy wiring fo rup to 20 dB reduction in noise.
Product Type
Panduct PanelMax Noise Shield
Product Class
Wire Routing, Management & Protection

Description

Panduct® panelmaxTM noise shield, EMI noise shield kit for 2" height panduit wiring duct, (2) 3 foot sections, bonding clips, and anti-oxidizing paste, steel, black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.