Zoro Homepage

Noise Shield, 3"x3ft, Two-Piece

  • Mfr # SD3EMI

  • Zoro # G0793033


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Panduit Wiring Duct 3" in height
Color
Black
Width
0.96 in
Application
Wiring Duct Accessory - Slotted Divider Wall
Overall Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD3EMI
Zoro #
G0793033
UPC #
7498329117
Country of Origin
Mexico

Dimensions

Width
0.96 in
Height
2.88 in
Overall Length
3 ft
Overall Height (In.)
2.88
Compatible Duct Height (mm)
76.2
Overall Length (m)
0.9
Compatible Duct Height (In.)
3
Overall Length (ft.)
3
Overall Width (mm)
24.4
Overall Width (In.)
0.96
Overall Height (mm)
73.2

Details

Item
Noise Shield,3"x3ft,Two-Piece
For Use With
Panduit Wiring Duct 3" in height
Color
Black
Application
Wiring Duct Accessory - Slotted Divider Wall
Product Type
PanelMax Noise Shield
Note
Reduces EMI/RFI noise between sensitive and noisy wiring fo rup to 20 dB reduction in noise.
Product Class
Wire Routing, Management & Protection

Description

Noise Shield,3"x3ft,Two-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.