Non Shrink Tube, None I.D. Shrink Ratio, Black, 100 ft

  • Mfr # TV105-1.0C20Y

  • Zoro # G2800037


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
None
Shrink Tubing I.D. After Shrinking
None
Material
PVC
Color
Black
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV105-1.0C20Y
Zoro #
G2800037
UPC #
7498345426
Country of Origin
United States

Dimensions

Length
100 ft
Wall Thickness (In.)
0.04

Details

Item
Non Shrink Tube
Shrink Ratio
None
Shrink Tubing I.D. After Shrinking
None
Material
PVC
Color
Black
Temp. Range
-4° to 221°F
Min. Shrink Temp.
None
Shrink Tubing I.D. Before Shrinking
1.036 in
Application
1) Provides Insulation and Protection for Lead Wires, Wire Harness Assemblies, Soldered Joints and Components in Electrical and Electronic Equipment, 2) All Purpose Flexible and Non-Shrinkable
Maximum Voltage (V)
600
Resistance Properties
Oil-Resistant
Product Class
Wire Routing, Management & Protection

Description

Vinyl Tubing, 1" (25.4mm), 600V, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products