Nylon Rivet Installation Tool
Mfr # TNR
Zoro # G1544103
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Wire Management Tool Item
Nylon Rivet Installation Tool
Type
Installation Tools
Color
Black
For Use With
Installing and Removing Nylon Rivets
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNR
Zoro #
G1544103
UPC #
074983250004
Country of Origin
United States
Dimensions
Overall Length
9 1/4 in
Overall Width (In.)
1.87
Overall Length (mm)
234.9
Overall Length (In.)
9.25
Overall Width (mm)
47.5
Details
Wire Management Tool Item
Nylon Rivet Installation Tool
Item
Nylon Rivet Installation Tool
Type
Installation Tools
Color
Black
For Use With
Installing and Removing Nylon Rivets
Material
Nylon
Compatible with Product Type
Installing and Removing Nylon Rivets
Application
For Installing and Removing Nylon Rivets.
Product Type
Hand-Held Nylon Rivet Installation Tool
Product Material
Aluminum
Product Name
Panduct Nylon Rivet Installation Tool
Product Line
Panduct
Sub Brand
Panduct®
Description
Nylon Rivet Installation Tool, Material Nylon, Overall Length 9 1/4 in, Compatible with Product Type Installing and Removing Nylon Rivets, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.